Shop All Abrasive Rolls
Diablo
Flat 180-Grit (Ultra Fine) Sanding Spong
Mfr # DFBBLOCUFN01G
Zoro # G704104773
product price: $1.89
/ea
Sold in multiples of 12 for $22.68
$22.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- For Use With Intercoat sanding of stain/varnish
- Abrasive Grit Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DFBBLOCUFN01G
- Zoro # G704104773
- UPC # 008925156260
- Country of Origin United Kingdom
- Category Abrasive Rolls
Details
Grit | 180 |
For Use With | Intercoat sanding of stain/varnish |
Item | Flat 180-Grit (Ultra Fine) Sanding Spong |
Abrasive Grit | Aluminum Oxide |
Description
Flat 180-Grit (Ultra Fine) Sanding Spong
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES SB-1 Double Cut Cylindrical With End Cut Tungsten Carbide Burr (CB-SB1D)
- METABO Cutting Wheel 3" x 1/16" x 1/4" - A36XL Original LL (655318000)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A60 (624138000)
- WEILER Miniature End Brush, Crimped Wire, 3/16 (91235)
- DIABLO METAL GRIND DISC 4""X5/8"" (DBD040250701F)
- DIABLO METAL GRIND DISC 4-1/2""D (DBD045250701F)
- DIABLO METAL GRIND DISC 5""X7/8"" (DBD050250701F)
- VSM Abrasive Roll, AO, 150 Grit, 1"x50 yd., Br (332649)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P320 G (66261183813)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P100 Grit (05539529327)
- CLESCO 1" X 3" Sanding Sleeve 9 Pack Assortment (SS-016048-9PK)
- Diablo Abrasive Rolls