Shop All Abrasive Pads & Sponges
Diablo
Flat 100-Grit (Fine) Sanding Sponge
Mfr # DFBBLOCFIN01G
Zoro # G203973221
Sold in multiples of 12 for $19.08
$19.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Application Surface Preparation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DFBBLOCFIN01G
- Zoro # G203973221
- UPC # 008925156215
- Country of Origin United Kingdom
- Category Abrasive Pads & Sponges
Details
Item | Flat 100-Grit (Fine) Sanding Sponge |
Grit | 100 |
Application | Surface Preparation |
Description
Flat 100-Grit (Fine) Sanding Sponge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P120GSC (66254487418)
- SUPERIOR PADS AND ABRASIVES 2 Inch Twist Lock Spindle Disc (SPD02)
- MERIT Flap Wheel, 1 In Dia, 5/8 W, 40 Grit (08834137105)
- 3M 3M 81470 Finesse-It Natural Buffing Pad - 3", Each (7000000579)
- DIABLO Flat Sanding Sponge Assorted Pack, PK3 (DFBBLOCAST03G)
- DIABLO SandNet 5 in. L X 2-3/4 in. W 80/120/220 Grit Assorted Block Hand Sanding Pad (DND234ASTS10N)
- DIABLO SandNet Ceramic Blend 220 Grit Ultra Fine Drywall Sand Pad (DND090220H05G)
- DIABLO SandNet 5 in. L X 2-3/4 in. W 80 Grit Coarse Block Hand Sanding Pad (DND234080S10N)
- DIABLO SandNet 9 in. L X 9 in. W Ceramic Blend 320 Grit Ultra Fine Drywall Sand Pad (DND090320H05G)
- DIABLO Ultraflex 7 in. L X 4-4/5 in. W 60 Grit Medium Block Sanding Sponge (DFPFLEXMED02G)
- MIRKA Scuff Roll, 4.5"x33ft., Very Fine P360 (18-573-373)
- Diablo Abrasive Pads & Sponges