Shop All Flap Discs
Diablo
Flap Disc, 80-Grit for X-Lock and All G
Mfr # DCX060080X01F
Zoro # G503674095
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Number of Pieces 0
- Max. RPM 10150
- For Use With Grinding & Polishing Metal
- Application Grinding & Polishing Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DCX060080X01F
- Zoro # G503674095
- UPC # 008925160526
- Country of Origin United States
- Category Flap Discs
Details
Grit | 80 |
Number of Pieces | 0 |
Max. RPM | 10150 |
Item | Flap Disc,80-Grit for X-Lock and All G |
For Use With | Grinding & Polishing Metal |
Application | Grinding & Polishing Metal |
Description
Flap Disc,80-Grit for X-Lock and All G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 120G, 1/4"X24" (91436)
- SCOTCH-BRITE Convolute Wheel, Multi-Finishng, 8x2x3, MED (7000120810)
- MIRKA PSA Disc, Roll, 6", P320, PK100 (23-342-320)
- ZORO SELECT Abrasive Cut-Off Wheel, 4" dia. (66252850574)
- DIABLO Flap Disc, 80-Grit for X-Lock and All G (DCX045080X01F)
- DIABLO Flap Disc, 60-Grit for X-Lock and All G (DCX045060X01F)
- DIABLO Speed Hub Flap Disc 40G (DCX045040B01F)
- DIABLO Grinding/Polishing Flap Disc, 4.5", 40G (DCC045040N01F)
- DIABLO Grinding/Polishing Flap Disc, 7", 80G (DCX070080B01F)
- DIABLO Grinding/Polishing Flap Disc, 4-1/2", 60G (DCX045060N01F)
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 7/8 (66254461059)
- Diablo Flap Discs