Shop All Flap Discs
Diablo
Flap Disc, 80-Grit for X-Lock and All G
Mfr # DCX045080X01F
Zoro # G303674103
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Max. RPM 12000
- Number of Pieces 1
- Application Grinding & Polishing Metal
- For Use With Grinding & Polishing Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCX045080X01F
- Zoro # G303674103
- UPC # 008925147855
- Country of Origin United States
- Category Flap Discs
Details
Grit | 80 |
Item | Flap Disc,80-Grit for X-Lock and All G |
Max. RPM | 12000 |
Number of Pieces | 1 |
Application | Grinding & Polishing Metal |
For Use With | Grinding & Polishing Metal |
Description
Flap Disc,80-Grit for X-Lock and All G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1/4" Hand Tube Brush, .006" Steel Wire Fill, 1-1/2" Brush Length (21161)
- 3M Sanding Disc, 3 in. (60440201873)
- ARC ABRASIVES Abrasive Roll, 1" W x 150 ft. L, 80G (73135)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (57122)
- DIABLO Flap Disc, 80-Grit for X-Lock and All G (DCX060080X01F)
- DIABLO Flap Disc, 60-Grit for X-Lock and All G (DCX060060X01F)
- DIABLO Speed Hub Flap Disc 80G (DCX045080B01F)
- DIABLO Grinding/Polishing Flap Disc, 7", 60G (DCX070060B01F)
- DIABLO Grinding/Polishing Flap Disc, 4-1/2", 40G (DCX045040N01F)
- DIABLO Grinding/Polishing Flap Disc, 4.5", 40G (DCC045040N01F)
- WALTER SURFACE TECHNOLOGIES Blending Flap Disc, 4.5x7/8" 120g, Disc Dia.: 5" (15W512)
- Diablo Flap Discs