Shop All Flap Discs
Diablo
Flap Disc, 60-Grit for X-Lock and All G
Mfr # DCX045060X01F
Zoro # G903674114
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Max. RPM 12000
- Number of Pieces 1
- Application Grinding & Polishing Metal
- For Use With Grinding & Polishing Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCX045060X01F
- Zoro # G903674114
- UPC # 008925147848
- Country of Origin United States
- Category Flap Discs
Details
Grit | 60 |
Max. RPM | 12000 |
Number of Pieces | 1 |
Item | Flap Disc,60-Grit for X-Lock and All G |
Application | Grinding & Polishing Metal |
For Use With | Grinding & Polishing Metal |
Description
Flap Disc,60-Grit for X-Lock and All G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Economy Flexible Sanding Pad, 150-Grit, PK 48 (04065)
- VSM Abrasive Belt, 400 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 400 Grit, Very Fine, Aluminum Oxide (101787)
- FINISH 1ST Abrasive Hand Pad, 9 In., Gray, PK10 (8328035)
- UNITED ABRASIVES/SAIT Nonwoven Discs2 Vf ThickPK50 (77675)
- DIABLO Grinding/Polishing Flap Disc, 7", 80G (DCX070080B01F)
- DIABLO Speed Hub Flap Disc 40G (DCX045040B01F)
- DIABLO Grinding/Polishing Flap Disc, 4-1/2", 80G (DCX045080N01F)
- DIABLO Flap Disc, 40-Grit for X-Lock and All G (DCX045040X01F)
- DIABLO Flap Disc, 80-Grit for X-Lock and All G (DCX060080X01F)
- DIABLO Speed Hub Flap Disc 80G (DCX045080B01F)
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 7/8 (66254461059)
- Diablo Flap Discs