Shop All Flap Discs
Diablo
Flap Disc, 40-Grit for X-Lock and All G
Mfr # DCX060040X01F
Zoro # G003674045
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 40
- Number of Pieces 0
- Max. RPM 10150
- For Use With Grinding & Polishing Metal
- Application Grinding & Polishing Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCX060040X01F
- Zoro # G003674045
- UPC # 008925160502
- Country of Origin United States
- Category Flap Discs
Details
Grit | 40 |
Number of Pieces | 0 |
Item | Flap Disc,40-Grit for X-Lock and All G |
Max. RPM | 10150 |
For Use With | Grinding & Polishing Metal |
Application | Grinding & Polishing Metal |
Description
Flap Disc,40-Grit for X-Lock and All G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, Ceramic, 1x30", PK10, Coated, 1" W, 30" L, 60 Grit, Medium, Ceramic, XK870X (287540)
- GATOR GRIT Gator 19 in. L X 8 in. W Aluminum Oxide Sanding Belt 60 Grit Coarse 1 pc (6242)
- MIRKA PSA Disc, 5", P100, PK100 (23-332-100)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 8"x1"x1" 80g Fine (12E549)
- DIABLO Grinding/Polishing Flap Disc, 4-1/2", 80G (DCX045080N01F)
- DIABLO Speed Hub Flap Disc 60G (DCX045060B01F)
- DIABLO Speed Hub Flap Disc 40G (DCX045040B01F)
- DIABLO Grinding/Polishing Flap Disc, 4.5", 40G (DCC045040N01F)
- DIABLO Grinding/Polishing Flap Disc, 4-1/2", 60G (DCX045060N01F)
- DIABLO Grinding/Polishing Flap Disc, 7", 80G (DCX070080B01F)
- WEILER 4-1/2" Flap Disc Conical (TY29) Phenolix Backing 60Z 5/8"-11 UNC Nut (51125V)
- Diablo Flap Discs