Shop All Fiber Discs
Diablo
Fiber Disc, 4", 36G, PK4
Mfr # DCF040036S04G
Zoro # G7556985
product price: $5.97
/pk 4, $1.49/ea
Sold in multiples of 5 for $29.85
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 in
- Mounting Hole Size 5/8 in
- Abrasive Grit 36
- Abrasive Grade Extra Coarse
- Max. RPM 15250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCF040036S04G
- Zoro # G7556985
- UPC # 008925093886
- Country of Origin Switzerland
- Category Fiber Discs
Dimensions
Disc Diameter | 4 in |
Mounting Hole Size | 5/8 in |
Details
Abrasive Grit | 36 |
Abrasive Grade | Extra Coarse |
Max. RPM | 15250 |
Item | Fiber Disc,4",36G,PK4 |
Description
Fiber Disc,4 In.,36G,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, Reg, 40G (42402)
- MARCO #3 Brass Poly TC NPS Nozzle - 3/16" (10TC3BP)
- DYNABRADE T27D/CWheel, 3"dia.X3/8", AO (79428)
- 3M Clearcoat, Sanding Disc, 3", 1500Grit, PK100 (02094)
- DIABLO Fiber Disc, 4-1/2", 36G, PK4 (DCF045036S04G)
- DIABLO 7 in. D X 7/8 in. Aluminum Oxide Fiber Disc 50 Grit 2 pk (DCF070050S02G)
- DIABLO Fiber Disc, 4-1/2", 50G, PK4 (DCF045050S04G)
- DIABLO Fiber Disc, 5", 36G, PK4 (DCF050036S04G)
- DIABLO Backing Pad Fiber Disc Kit, 7"x5/8" (DCP070VGPS01G)
- DIABLO Backing Pad Fiber Disc Kit, 4-1/2"x5/8" (DCP045VGPS01G)
- SHARK INDUSTRIES 9" Resin Fiber Discs - 80 Grit 3 Pk (12837)
- Diablo Fiber Discs