Shop All Fiber Discs
Diablo
Fiber Disc, 4-1/2", 50G, PK4
Mfr # DCF045050S04G
Zoro # G7556967
product price: $5.97
/pk 4, $1.49/ea
Sold in multiples of 5 for $29.85
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Grit 50
- Abrasive Grade Coarse
- Max. RPM 13250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCF045050S04G
- Zoro # G7556967
- UPC # 008925093923
- Country of Origin Switzerland
- Category Fiber Discs
Dimensions
Disc Diameter | 4-1/2 in |
Mounting Hole Size | 7/8 in |
Details
Abrasive Grit | 50 |
Abrasive Grade | Coarse |
Max. RPM | 13250 |
Item | Fiber Disc,4-1/2",50G,PK4 |
Description
Fiber Disc,4-1/2 In.,50G,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x3/4" Cyl End Cut Carbide Burr 1/4" Shank - Aluminum (DULSB3NF)
- MARCO #5 Supersonic 3/4" NPS Nozzle 5/16" (10AT5)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, 80G, ZircPK25 (66261125444)
- X1 TOOLS 180 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P180-FSx50)
- DIABLO 7 in. D X 7/8 in. Aluminum Oxide Fiber Disc 24 Grit 2 pk (DCF070024S02G)
- DIABLO Backing Pad Fiber Disc Kit, 7"x5/8" (DCP070VGPS01G)
- DIABLO Backing Pad Fiber Disc Kit, 4-1/2"x5/8" (DCP045VGPS01G)
- DIABLO 7 in. D X 7/8 in. Aluminum Oxide Fiber Disc 50 Grit 2 pk (DCF070050S02G)
- DIABLO Fiber Disc, 4", 50G, PK4 (DCF040050S04G)
- DIABLO Fiber Disc, 7", 50G, PK2 (DCF070050S02G)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4.5"x7/8", 50gr (15C455)
- Diablo Fiber Discs