Shop All Diamond Saw Blades
Diablo
FAST FRM SWBLD 5-3/8""18T
Mfr # D053818WMX
Zoro # G2904033
product price: $16.99
/ea
$16.99
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
- Brand Diablo
- MFR # D053818WMX
- Zoro # G2904033
- UPC # 8925143598
- Country of Origin Italy
- Category Diamond Saw Blades
Description
Diablo's fast framing saw blades produce accurate smooth cuts on framing materials without bogging down your cordless saws battery. This 20 mm arbor saw blade includes 3 additional bushings that allow your blade to also fit on 1/2 in. 5/8 in. or 10 mm arbor saws. These blades feature Diablo made TiCo Hi-Density Carbide engineered exclusively to maximize life performance and durability in wood cutting applications. The thin kerf body minimizes material removal and requires less cutting power delivering fast clean rips and cuts.
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
- PROTO Black Oxide Combination Wrench 6mm - 12 Point (J1206MBA)
- GREENLEE In-Line Crimp Tool, Li-Ion, 6 tons Force (EK628LX11)
- KO-KEN Bit Socket 27mm Hex 43mm 1/2 Sq. Drive (4012M.43-27)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.013 (111101300)
- DIABLO SAW BLADE GP 40T X 10"" (D1040A)
- DIABLO DIABLO SWBLD 6-1/2"" 54T (D0654N)
- DIABLO METAL CUT&GRND DSC 4-1/2"" (DBD045125X01F)
- DIABLO 7 in. D Diamond Masonry Cut-Off Disc (DMADT0700)
- DIABLO Diamond Rimmed Disc for Metal Cutting w/ (DDX045DIA101F)
- DIABLO FRAM SAW BLD 24T 4-1/2"" (D0424X)
- DSG 18" X .125 X 1" MULTIPURPOSE WET/DRY (DSG18125)
- Diablo Power Saw Blades