Shop All Abrasive Rolls
Diablo
Dual-Edge 60-Grit (Medium) Sanding Spong
Mfr # DFBCOMBMED01G
Zoro # G504053295
product price: $1.89
/ea
Sold in multiples of 12 for $22.68
$22.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- For Use With Leveling and heavy stock or paint removal
- Abrasive Grit Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DFBCOMBMED01G
- Zoro # G504053295
- UPC # 008925156291
- Country of Origin United Kingdom
- Category Abrasive Rolls
Details
Grit | 60 |
For Use With | Leveling and heavy stock or paint removal |
Abrasive Grit | Aluminum Oxide |
Item | Dual-Edge 60-Grit (Medium) Sanding Spong |
Description
Dual-Edge 60-Grit (Medium) Sanding Spong
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Multi-Finishng, 8x2x3, MED (7000120810)
- PFERD 9" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 1 (63510)
- CONTINENTAL ABRASIVES 5" 320 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8320)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, SC, 60G, Green (66253044087)
- DIABLO METAL GRIND DISC 5""X7/8"" (DBD050250701F)
- DIABLO METAL GRIND DISC 4""X5/8"" (DBD040250701F)
- DIABLO METAL GRIND DISC 4-1/2""D (DBD045250701F)
- JET Ready-to-Wrap, 18", 120 Grit (60-18120)
- SCOTCH-BRITE Abrasive Roll, 2" W x 30 ft. L, Maroon (7000121074)
- SUPERIOR ABRASIVES Shop Roll, 3"x50 yd., A/O, Grit 320 (A020942)
- 3M Paper Disc Roll, Very Fine, A Backing (7000119245)
- Diablo Abrasive Rolls