Shop All Abrasive Rolls
Diablo
Dual-Edge 36-Grit (Ultra Coarse) Sanding
Mfr # DFBCOMBCRS01G
Zoro # G604053300
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 36
- For Use With Fast leveling, shaping, extra heavy removal and stripping
- Abrasive Grit Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DFBCOMBCRS01G
- Zoro # G604053300
- UPC # 008925156277
- Country of Origin United Kingdom
- Category Abrasive Rolls
Details
Grit | 36 |
Item | Dual-Edge 36-Grit (Ultra Coarse) Sanding |
For Use With | Fast leveling, shaping, extra heavy removal and stripping |
Abrasive Grit | Aluminum Oxide |
Description
Dual-Edge 36-Grit (Ultra Coarse) Sanding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Z-WEB QLOK-S HD 3" MED (59262HD)
- UNITED ABRASIVES/SAIT SAIT 06551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06551)
- WEILER Mounting Wheels & Unitized Wheels w/1/4" Arbor Hole, 1/4" Stem (56489)
- ZORO SELECT Cup Brush, Knotted, 4" dia., Arbor Hole (66252839090)
- DIABLO METAL GRIND DISC 5""X7/8"" (DBD050250701F)
- DIABLO METAL GRIND DISC 4-1/2""D (DBD045250701F)
- DIABLO METAL GRIND DISC 4""X5/8"" (DBD040250701F)
- CLESCO 5/8" X 6" Sanding Sleeve 50 Grit A/O Sanding Sleeve (SS-010096-050A)
- 3M Abrasive Utility Roll, Grit P180, Maroon (7000118539)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit (47103)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 150 Grit (47156)
- Diablo Abrasive Rolls