Shop All Abrasive Rolls
Diablo
Dual-Edge 180-Grit (Ultra Fine) Sanding
Mfr # DFBCOMBUFN01G
Zoro # G704074014
product price: $1.59
/ea
Sold in multiples of 12 for $19.08
$19.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- For Use With Intercoat sanding of stain/varnish
- Abrasive Grit Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DFBCOMBUFN01G
- Zoro # G704074014
- UPC # 008925156314
- Country of Origin United Kingdom
- Category Abrasive Rolls
Details
Grit | 180 |
For Use With | Intercoat sanding of stain/varnish |
Abrasive Grit | Aluminum Oxide |
Item | Dual-Edge 180-Grit (Ultra Fine) Sanding |
Description
Dual-Edge 180-Grit (Ultra Fine) Sanding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL FLEX-HONE Hex Drive Shaft4 - GBD 10.5" thru 12" Heavy Duty Woodcore FLEX-HONE (SHAFT4)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 36 Grit, Not Applicable, Ceramic, 984F, Maroon (7000119191)
- ASTRO PNEUMATIC Burr Set, Carbide Double Cut, 8 pcs. (2181)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 13 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-005013006)
- DIABLO METAL GRIND DISC 5""X7/8"" (DBD050250701F)
- DIABLO METAL GRIND DISC 4-1/2""D (DBD045250701F)
- DIABLO METAL GRIND DISC 4""X5/8"" (DBD040250701F)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Super Fine, Red (66261136211)
- SUPERIOR ABRASIVES Cartridge Roll, 1/2x1x1/8, A/O, Grit 60 (A013683)
- CLESCO 2" X 1" Sanding Sleeve 120 Grit A/O (SS-032016-120A)
- CARBORUNDUM CLOTH ECONOMY ROLL 2IN X 50YDS OTHER ABRASIVE (29350)
- Diablo Abrasive Rolls