Shop All Reciprocating Saw Blades
Diablo
Ds0930Dgx Diamond Grit Reciprocating Blade, 9"
Mfr # DS0930DGX
Zoro # G6290594
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DS0930DGX
- Zoro # G6290594
- UPC # 8925098645
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in. |
Description
Diamond Grit Reciprocating Saw Blades Are Specifically Designed For Maximum Performance. A Reinforced Blade Backing Allows For Straight And Accurate Cuts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-457 Wolverine Curb Cutter Short Handle 8 Foot X 1" X 2" (82-457)
- CHANNELLOCK 7 3/4 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (447)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (HYD048SSA)
- KIPP Cam Lever Adjustable Size: 1 M06X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501106X20)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 9", 10/18TPI, PK25 (PS0918AF25)
- DIABLO 12 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 8/10 TPI 5 pk (DS1208BFD5)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0608CF)
- DIABLO Bi-Metal Recip Blade for Thin Metal, PK5, 5 PK (DS0620BF5)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0908BFD25)
- DIABLO 9" L x Fire Rescue Cutting Reciprocating Saw Blade (DS0914WBF200)
- LENOX Reciprocating Saw Blade, 25 PK (21229B9110GR)
- Diablo Reciprocating Saw Blades