Shop All Hook & Loop Sanding Discs
Diablo
Drywall ROS Hook and Lock Discs, 2, PK25
Mfr # DCD090220H25G
Zoro # G003674519
product price: $31.99
/pk 25, $1.28/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- For Use With Final sanding and surface preparation for stain/varnish
- Number of Pieces 25
- Abrasive Grit Aluminum Oxide Blend
- Application Final Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCD090220H25G
- Zoro # G003674519
- UPC # 008925157038
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Details
Grit | 220 |
Item | Drywall ROS Hook and Lock Discs,2,PK25 |
For Use With | Final sanding and surface preparation for stain/varnish |
Number of Pieces | 25 |
Abrasive Grit | Aluminum Oxide Blend |
Application | Final Finish |
Description
Drywall ROS Hook and Lock Discs,2,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (66261183916)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7100029968)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-001120)
- WEILER CrossFlex Standard Duty Bore Brush 18mm Diameter 120SC Grit (34170)
- DIABLO Sanding Disc, w/Hook and Loop, 5", 220G, PK4 (DCD050220H04G)
- DIABLO Sanding Disc, Hook and Loop, 5", 150G, PK50 (DCD050150H50G)
- DIABLO SandNet Discs w/Connection Pad, 22, PK50 (DND050220H60P)
- DIABLO Drywall ROS Hook and Lock Discs, 1, PK25 (DCD090100H25G)
- DIABLO ROS StickFast Discs, 100 Grit (Med, PK15 (DCD050100P15G)
- DIABLO HOOK&LOCK DSC 5""180G 4PK (DCD050180H04G)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100046328)
- Diablo Hook & Loop Sanding Discs