Shop All Hook & Loop Sanding Discs
Diablo
Drywall ROS Hook and Lock Discs, 1, PK25
Mfr # DCD090100H25G
Zoro # G803674245
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Number of Pieces 25
- For Use With Moderate stock removal & sanding preparation before paint
- Abrasive Grit Aluminum Oxide Blend
- Application Preparation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DCD090100H25G
- Zoro # G803674245
- UPC # 008925156963
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Details
Grit | 100 |
Number of Pieces | 25 |
For Use With | Moderate stock removal & sanding preparation before paint |
Abrasive Grit | Aluminum Oxide Blend |
Item | Drywall ROS Hook and Lock Discs,1,PK25 |
Application | Preparation |
Description
Drywall ROS Hook and Lock Discs,1,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITHS Sharpening System Tri-Hone Ser (TRI 6)
- 3M Fiber Disc, Brown, Medium, 7 in. Dia., PK25 (7000118940)
- WEILER 2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4" Stem, 120AO (52017)
- PREMIER Wire Brush, Shoe Handle, 4x16, PK12 (416)
- DIABLO SandNet 9 in. L X 9 in. W Ceramic Blend 100 Grit Medium Drywall Sand Pad (DND090100H05G)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 320 Grit Ultra Fine 50 pk (DND050320H60P)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 180 Grit Fine 50 pk (DND050180H60P)
- DIABLO HOOK&LOCK DSC 5""180G 50P (DCD050180H50G)
- DIABLO SANDNET DISC 5"" 120G 10P (DND050120H10I)
- DIABLO Sanding Disc, Hook and Loop, 5", 220G, PK50 (DCD050220H50G)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7010365704)
- Diablo Hook & Loop Sanding Discs