Shop All Drywall Specialty Tools
Diablo
Drywall Pole Sander, 9
Mfr # DNT090TOOL01T
Zoro # G503674637
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drywall Pole Sanding
- For Use With Pole Sanding with 9" Discs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DNT090TOOL01T
- Zoro # G503674637
- UPC # 008925157106
- Country of Origin China
- Category Drywall Specialty Tools
Details
Item | Drywall Pole Sander,9" |
Application | Drywall Pole Sanding |
For Use With | Pole Sanding with 9" Discs |
Description
Drywall Pole Sander,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498702)
- PROTO SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 5/8 in Short (J46205)
- UWS Replacement Key, 003-HDL-KEY0008 (003-HDL-KEY0008)
- CRESCENT NICHOLSON 4" Mill Single Cut Smooth File (08306NN)
- DIABLO Sheet Hand Sanding Tool, 1/3 (DFB323TOOL01G)
- DIABLO Drywall Pole Sander, 8-3/4"x3-1/4 (DNT925POLE01T)
- LEVEL 5 TOOLS Drywall Skimming Blade, 7 (4-907)
- TOOLPRO 12 oz Drywall Hammer with 14 in Handle (TP02080)
- BON TOOL Floor Scraper, Spring Steel Blade, 14", 60" Steel Handle (85-223)
- FLEMING SUPPLY Fleming Supply Aluminum Drywall Stilts, Adjustable Height from 24-40 inches for Painting, Plastering (652045ECN)
- BON TOOL Bon 83-160 Scratcher Darby, Mag 42" (83-160)
- Diablo Drywall Specialty Tools