Shop All Screwdriver Bit Sets
Diablo
Driver Bit Range Of Torx Bits Delivers M
Mfr # DT402P1
Zoro # G9504635
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4 in
- Drive Size T40
- Shank Shape Hex
- Driver Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DT402P1
- Zoro # G9504635
- UPC # 008925158608
- Country of Origin Viet Nam
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4 in |
Drive Size | T40 |
Details
Shank Shape | Hex |
Driver Type | Torx |
Item | Driver Bit Range Of Torx Bits Delivers M |
Description
Driver Bit Range Of Torx Bits Delivers M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH ADJUSTABLE AUTO (MT89311)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2, 2 (63-713)
- CHICAGO PNEUMATIC Individual Cordless Battery, 20 V / 4 Ah, Lithium-ion, High Performance (CP20XP)
- HUSKIE TOOLS Flip-Top Dieless Crimping Tool, 6.2-Ton (EP-750A)
- DIABLO Driver Bit Range Of Torx Bits Delivers M (DT202P1)
- DIABLO Phillips 2 in. L Drive Bit Set Black Oxide 3 pc (DPHV2-S3)
- DIABLO Driver Bit Range Of Square Bits Del, PK2 (DSQ21P2)
- DIABLO Torx 2 in. L Drive Bit Set Black Oxide 6 pc (DTV2-S6)
- DIABLO Torx Security 1 in. L Drive Bit Set Black Oxide 7 pc (DTHV1-S7)
- DIABLO Driver Bit Range Of Square Bits Delivers (DSQ12P1)
- WILLIAMS 47pc. Drill Bit Set (24900)
- Diablo Screwdrivers and Nutdrivers