Shop All Screwdriver Bit Sets
Diablo
Driver Bit Range Of Torx Bits Delivers M
Mfr # DT2535P1
Zoro # G9504102
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4 in
- Drive Size T25
- Shank Shape Hex
- Driver Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DT2535P1
- Zoro # G9504102
- UPC # 008925158486
- Country of Origin Viet Nam
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4 in |
Drive Size | T25 |
Details
Shank Shape | Hex |
Item | Driver Bit Range Of Torx Bits Delivers M |
Driver Type | Torx |
Description
Driver Bit Range Of Torx Bits Delivers M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-12-06)
- TEKTON 3/4 Inch Drive All Accessories Set (6-Piece) (SHA93005)
- SCHLEY PRODUCTS AXLE NUT 30mm 12PT IMPACT SOCKET (SL65410)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 13709 (13709)
- DIABLO Driver Bit Range Of Square Bits Delivers (DSQ32P1)
- DIABLO Driver Bit Range Of Phillips Bits Delive (DDEPHV25-S3)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK2 (DT271P2)
- DIABLO Torx 2 in. L Drive Bit Set Black Oxide 6 pc (DTV2-S6)
- DIABLO Driver Bit Range Of Square Bits Del, PK3 (DSQV1-S3)
- DIABLO Driver Bit Range Of Phillips, Square And (DDEV25-S3)
- MILWAUKEE TOOL 54 pc. SHOCKWAVE Impact Duty Driver Bit Set (48-32-4010)
- Diablo Screwdriver Bit Sets