Shop All Screwdriver Bit Sets
Diablo
Driver Bit Range Of Torx Bits Delivers M
Mfr # DT2035P1
Zoro # G9503768
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4 in
- Drive Size T20
- Shank Shape Hex
- Driver Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DT2035P1
- Zoro # G9503768
- UPC # 008925158387
- Country of Origin Viet Nam
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4 in |
Drive Size | T20 |
Details
Shank Shape | Hex |
Item | Driver Bit Range Of Torx Bits Delivers M |
Driver Type | Torx |
Description
Driver Bit Range Of Torx Bits Delivers M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9/16 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6703)
- SPEC OPS Nail Puller, 10-in (SPEC-D10CLAW)
- STEIN WORLD 13 Piece Extra Long Arm Torx Key Set - Tamper Resistant (12715)
- PROTO Box End Wrench, 21 x 24mm, 13-3/8 in. L (J1072M)
- DIABLO Driver Bit Range Of Square Bits Delivers (DSQ12P1)
- DIABLO Driver Bit Range Of Torx Bits Delivers M (DT256P1)
- DIABLO Screwdriver Bit Set 14 pc (DSC-S14)
- DIABLO Torx Security 1 in. L Drive Bit Set Black Oxide 7 pc (DTHV1-S7)
- DIABLO Driver Bit Range Of Torx Bits Deli, PK15 (DT252P15)
- DIABLO Square 2 in. L SQ Variety Drive Bit Set Black Oxide 3 pc (DSQV2-S3)
- TENG TOOLS TTID20 - 20 Piece 1/2" Drive Impact Driver Set (TTID20)
- Diablo Screwdriver Bit Sets