Shop All Screwdriver Bit Sets
Diablo
Driver Bit Range Of Torx Bits Deliv, PK5
Mfr # DT301P5
Zoro # G9504653
product price: $3.59
/pk 5, $0.72/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Size 1/4 in
- Drive Size T30
- Shank Shape Hex
- Driver Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DT301P5
- Zoro # G9504653
- UPC # 008925158530
- Country of Origin Viet Nam
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4 in |
Drive Size | T30 |
Details
Shank Shape | Hex |
Driver Type | Torx |
Item | Driver Bit Range Of Torx Bits Deliv,PK5 |
Description
Driver Bit Range Of Torx Bits Deliv,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Power Bit, Torx T8 1/4X1-15/16" (16004)
- KRAFT TOOL S Jointer, 3/8" x 1/2 (BL160)
- K-TOOL INTERNATIONAL Two/Three Jaw, Two Ton Reversible Puller, 3" (KTI70302)
- STARRETT Band Saw Blade, 8 ft. 9" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-09)
- DIABLO Driver Bit Range Of Phillips Bits Delive (DDEPHV25-S3)
- DIABLO Driver Bit Range Of Square Bits Delivers (DSQ235P1)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK7 (DTV1-S7)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK5 (DT402P5)
- DIABLO Driver Bit Set Black Oxide 54 pc (DSC-S54)
- DIABLO Driver Bit Range Of Torx Bits Delivers M (DT202P1)
- TOTALTURF No.18 One Way Screw Remover (TO421873)
- Diablo Screwdrivers and Nutdrivers