Shop All Screwdriver Bit Sets
Diablo
Driver Bit Range Of Torx Bits Deliv, PK2
Mfr # DT271P2
Zoro # G9504398
product price: $1.75
/pk 2, $0.88/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Size 1/4 in
- Drive Size T27
- Shank Shape Hex
- Driver Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DT271P2
- Zoro # G9504398
- UPC # 008925158509
- Country of Origin Viet Nam
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4 in |
Drive Size | T27 |
Details
Shank Shape | Hex |
Driver Type | Torx |
Item | Driver Bit Range Of Torx Bits Deliv,PK2 |
Description
Driver Bit Range Of Torx Bits Deliv,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04542)
- MILWAUKEE TOOL 3/4“ EMT Aluminum Conduit Bender (48-22-4071)
- SK PROFESSIONAL TOOLS 1/4" Drive Locking Extension Set, SAE, 3 pcs, Black Oxide (32160)
- HUSKIE TOOLS Punch/Die Set, Oblong, Hydraulic, 3/8x13/16 (SHD-38X1316)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK7 (DTV1-S7)
- DIABLO Driver Bit Range Of Square Bits Delivers (DSQ235P1)
- DIABLO Driver Bit Range Of Torx Bits Deli, PK25 (DT201P25)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK5 (DT302P5)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK5 (DT201P5)
- DIABLO Driver Bit Range Of Torx Bits Delivers M (DT402P1)
- MAKITA Contractor-Grade Bit Set, 70-Pc. (T-01725)
- Diablo Screwdriver Bit Sets