Shop All Screwdriver Bit Sets
Diablo
Driver Bit Range Of Torx Bits Deliv, PK2
Mfr # DT101P2
Zoro # G9528925
product price: $1.79
/pk 2, $0.90/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4 in
- Drive Size T10
- Shank Shape Hex
- Driver Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DT101P2
- Zoro # G9528925
- UPC # 008925158226
- Country of Origin Viet Nam
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4 in |
Drive Size | T10 |
Details
Shank Shape | Hex |
Item | Driver Bit Range Of Torx Bits Deliv,PK2 |
Driver Type | Torx |
Description
Driver Bit Range Of Torx Bits Deliv,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (07584)
- IRWIN Plywood/Veneer/Plastic Universal Arbor (11840)
- DEWALT Cordless Circular Metal Saw, Bare Tool (DCS373B)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 3/4" x 1-11/16 (A-2424-DP)
- DIABLO Driver Bit Range Of Torx Bits Deli, PK25 (DT301P25)
- DIABLO Square 2 in. L SQ Variety Drive Bit Set Black Oxide 3 pc (DSQV2-S3)
- DIABLO Phillips 2 in. L Drive Bit Set Black Oxide 3 pc (DPHV2-S3)
- DIABLO Torx Security 1 in. L Drive Bit Set Black Oxide 7 pc (DTHV1-S7)
- DIABLO Driver Bit Range Of Torx Bits Delivers M (DT206P1)
- DIABLO Driver Bit Range Of Phillips, Square And (DDEV25-S3)
- IRWIN Speedbor Max Clam Set, 4in, 6Pc, PK6 (1877239)
- Diablo Screwdriver Bit Sets