Shop All Screwdriver Bit Sets
Diablo
Driver Bit Range Of Torx Bits Deli, PK25
Mfr # DT401P25
Zoro # G9504416
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Size 1/4 in
- Drive Size T40
- Shank Shape Hex
- Driver Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DT401P25
- Zoro # G9504416
- UPC # 008925158585
- Country of Origin Viet Nam
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4 in |
Drive Size | T40 |
Details
Shank Shape | Hex |
Driver Type | Torx |
Item | Driver Bit Range Of Torx Bits Deli,PK25 |
Description
Driver Bit Range Of Torx Bits Deli,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hollow Hammer Drill Bit 13/16" x 25"L, SDS Max (DXS5048)
- IDEAL Fish Tape, Round, Steel, 13-1/2 in. L (31-156)
- CLE-LINE 3.30mm Cobalt 135 Deg. Jobber Length Drill Bit (C18923)
- RECOIL Insert Install Tool, Prewinder, 1/2-13 (53082U)
- DIABLO Driver Bit Range Of Hex Bits Delivers Ma (DHXV1-S7)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK5 (DT401P5)
- DIABLO Driver Bit Range Of Slotted Bits De, PK2 (DSL681P2)
- DIABLO Driver Bit Range Of Torx Bits Del, PK100 (DT252P100)
- DIABLO Driver Bit Range Of Square Bits Delivers (DSQ12P1)
- DIABLO Driver Bit Range Of Square Bits Delivers (DSQ26P1)
- MAKITA Impact XPS® 35 Pc. Impact Bit Set (E-01666)
- Diablo Screwdriver Bit Sets