Shop All Screwdriver Bit Sets
Diablo
Driver Bit Range Of Torx Bits Del, PK100
Mfr # DT251P100
Zoro # G9504407
$45.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Size 1/4 in
- Drive Size T25
- Shank Shape Hex
- Driver Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DT251P100
- Zoro # G9504407
- UPC # 008925158400
- Country of Origin Viet Nam
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4 in |
Drive Size | T25 |
Details
Shank Shape | Hex |
Driver Type | Torx |
Item | Driver Bit Range Of Torx Bits Del,PK100 |
Description
Driver Bit Range Of Torx Bits Del,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 14-Drawers, Powder Coated Black, 27" W x 18" D x 49.5" H (7CY07)
- CHICAGO PNEUMATIC DRILL 3/8" STRAIGHT 2700RPM (CP887C)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 15/64 (44915)
- KNIPEX Skinning Knife Solid, Fixed, Hooked, 7 1/2 in L (98 54)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK5 (DT402P5)
- DIABLO Driver Bit Range Of Torx Bits Delivers M (DT2535P1)
- DIABLO Driver Bit Range Of Torx Bits Deli, PK15 (DT302P15)
- DIABLO Driver Bit Range Of Hex Bits Delivers Ma (DHXV1-S7)
- DIABLO Driver Bit Range Of Torx Bits Del, PK100 (DT201P100)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK7 (DTV1-S7)
- GRK FASTENERS Grk Card25-2 Carded T-25 2-Inch Bits, 2 Bits Per Card, Green (772691874436)
- Diablo Screwdrivers and Nutdrivers