Shop All Screwdriver Bit Sets
Diablo
Driver Bit Range Of Torx Bits Del, PK100
Mfr # DT202P100
Zoro # G9504687
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4 in
- Drive Size T20
- Shank Shape Hex
- Driver Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DT202P100
- Zoro # G9504687
- UPC # 008925158356
- Country of Origin Viet Nam
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4 in |
Drive Size | T20 |
Details
Shank Shape | Hex |
Item | Driver Bit Range Of Torx Bits Del,PK100 |
Driver Type | Torx |
Description
Driver Bit Range Of Torx Bits Del,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 1/2" Drill/Driver, M12 HOCP2.5 Batt. (3403-20, 48-11-2425)
- WERA Wera 05056491001 SAE Socket & Bit Driver Set - 39 Piece (5056491001)
- IRWIN Pocket Level (1794485)
- GROZ 66" Clamp, 1-7/8" Throat Depth (39103)
- DIABLO Driver Bit Range Of Torx Bits Delivers M (DT2535P1)
- DIABLO Driver Bit Range Of Torx Bits Delivers M (DT206P1)
- DIABLO Driver Bit Range Of Torx Bits Delivers M (DT402P1)
- DIABLO Driver Bit Range Of Torx Bits Deli, PK15 (DT152P15)
- DIABLO Driver Bit Range Of Torx Bits Delivers M (DT256P1)
- DIABLO Driver Bit Range Of Torx Bits Deli, PK25 (DT151P25)
- GRK FASTENERS T-25 2 In. Star Bit (25-Pack) (772691864437)
- Diablo Screwdriver Bit Sets