Shop All Screwdriver Bit Sets
Diablo
Driver Bit Range Of Square Bits Delivers
Mfr # DSQ235P1
Zoro # G9531402
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4 in
- Drive Size SQ2
- Shank Shape Hex
- Driver Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DSQ235P1
- Zoro # G9531402
- UPC # 008925158141
- Country of Origin Viet Nam
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4 in |
Drive Size | SQ2 |
Details
Shank Shape | Hex |
Item | Driver Bit Range Of Square Bits Delivers |
Driver Type | Square |
Description
Driver Bit Range Of Square Bits Delivers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/8" Cobalt 143 Deg. Jobber Length Drill Bit (38AV92)
- KRAFT TOOL Elite Series Round End Ma, 16"x3-1/4 (CFE076K)
- BOSCH Rebar Cutter, 1 In, 12 In OAL, SDS Plus (RC2164)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/8 in. (CTD38)
- DIABLO Driver Bit Range Of Torx Bits Deli, PK15 (DT252P15)
- DIABLO Driver Bit Range Of Torx Bits Delivers M (DT152P1)
- DIABLO Driver Bit Range Of Hex Bits Delivers Ma (DHXV1-S7)
- DIABLO Screwdriver Bit Set 14 pc (DSC-S14)
- DIABLO Driver Bit Range Of Square Bits Del, PK3 (DSQV2-S3)
- DIABLO Driver Bit Set Black Oxide 45 pc (DSC-S45)
- VEGA INDUSTRIES 19 Piece Screwdriver Bit Set, 1/4" (P19-1DB)
- Diablo Screwdriver Bit Sets