Shop All Screwdriver Bit Sets
Diablo
Driver Bit Range Of Square Bits Del, PK5
Mfr # DSQ22P5
Zoro # G9531384
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4 in
- Drive Size SQ2
- Shank Shape Hex
- Driver Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DSQ22P5
- Zoro # G9531384
- UPC # 008925158134
- Country of Origin Viet Nam
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4 in |
Drive Size | SQ2 |
Details
Shank Shape | Hex |
Item | Driver Bit Range Of Square Bits Del,PK5 |
Driver Type | Square |
Description
Driver Bit Range Of Square Bits Del,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #30 HSS Polished Jobber Length Drill Bit (D/AP30)
- AMPG Height Gage Attachment, Starrett PT07127 (Z1009)
- US TAPE 50 ft Oil Gauging Tape Measures, 1/2 in Blade (58920)
- INNOVATIVE COMPONENTS Three Prong Knob, 3/8-16 Thread Size, 1.125"L, Steel (GN6C----RT7--21)
- DIABLO Driver Bit Range Of Slotted Bits De, PK2 (DSL8101P2)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK5 (DT302P5)
- DIABLO Driver Bit Range Of Square Bits Delivers (DSQ32P1)
- DIABLO Driver Bit Range Of Torx Bits Delivers M (DT2535P1)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK7 (DTV1-S7)
- DIABLO Phillips/Square/Torx 2-1/2 in. L Double-Ended Screwdriver Bit Set Black Oxide 3 pc (DDEV25-S3)
- KLEIN TOOLS Power Driver Set, Assorted Bits, 3-1/2-Inch (32234)
- Diablo Screwdriver Bit Sets