Shop All Screwdriver Bits
Diablo
Driver Bit Range Of Phillips Bits, PK25
Mfr # DPH21P25
Zoro # G9680475
product price: $13.59
/pk 25, $0.54/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- Hex Shank Size 1/4 in
- Overall Bit Length 1 in
- Screwdriver Tip Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DPH21P25
- Zoro # G9680475
- UPC # 008925157533
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Bit Style | Phillips |
Shank Style | Hex |
Item | Driver Bit Range Of Phillips Bits ,PK25 |
Screwdriver Tip Style | Phillips |
Description
Driver Bit Range Of Phillips Bits ,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 100 Deg, 5/8, Cobalt (55568)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5207L)
- STARRETT Screw Pitch Gage, 4-80TPI, 28 Leaves (474)
- KIPP Adjustable Handle Size: 2, 3/8-16X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A487X30)
- DIABLO Torx #20 X 2 in. L Driver Bit Black Oxide 5 pk (DT202P5)
- DIABLO Phillips #3 X 2 in. L Driver Bit Black Oxide 5 pk (DPH32P5)
- DIABLO Driver Bit Range Of Phillips Bits, PK100 (DPH21P100)
- DIABLO Torx #25 X 6 in. L Driver Bit Black Oxide 1 pc (DT256P1)
- DIABLO Driver Bit Range Of Phillips Bits D, PK3 (DPHV2-S3)
- DIABLO Phillips #2 X 1 in. L Driver Bit Black Oxide 5 pk (DPH21P5)
- VEGA Hex 5/32 Insert Bit x 1-1/4" - 5/16 Hex (230H1064A)
- Diablo Screwdriver Bits