Shop All Screwdriver Bits
Diablo
Driver Bit Range Of Phillips Bits D, PK3
Mfr # DPHV1-S3
Zoro # G9680466
product price: $2.35
/pk 3, $0.78/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Phillips Drive
- Bit Style Phillips
- Fastening Tool Tip Size PH Variety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DPHV1-S3
- Zoro # G9680466
- UPC # 008925157434
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH Variety |
Details
Bit Style | Phillips |
Drive Type | Phillips |
Item | Driver Bit Range Of Phillips Bits D,PK3 |
Description
Driver Bit Range Of Phillips Bits D,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 10 mm (3/8") Screwdriver socket SizeM5 L.52 mm (02060005)
- PROTO Full Polish Angle Open-End Wrench - 1/2" (J3116)
- BOSCH SDS Max (R) Core Bit W/Shank, 1 3/4 In, 22 L (HC8506)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1.50mm (47233)
- DIABLO Driver Bit Range Of Phillips Bits, PK15 (DPH22P15)
- DIABLO Driver Bit Range Of Phillips Bits D, PK3 (DPHV2-S3)
- DIABLO Driver Bit Range Of Phillips Bits, PK100 (DPH21P100)
- DIABLO Driver Bit Range Of Phillips Bits, PK100 (DPH22P100)
- DIABLO Driver Bit Range Of Phillips Bits Delive (DPH26P1)
- DIABLO Torx #20 X 6 in. L Driver Bit Black Oxide 1 pc (DT206P1)
- IRWIN Nutsetter, 3/8", Steel, Impact Rated (IWAF34638)
- Diablo Screwdriver Bits