Shop All Diamond Saw Blades
Diablo
Diamond Segmented Turbo Rim Masonry Cut-
Mfr # DMADST1400
Zoro # G9680396
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Size 1 in, 20 mm
- Rim Design Segmented Turbo
- Diameter 14 in
- Maximum RPM 5500
- Kerf 3.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMADST1400
- Zoro # G9680396
- UPC # 008925155102
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Arbor Size | 1 in, 20 mm |
Diameter | 14 in |
Details
Item | Diamond Segmented Turbo Rim Masonry Cut- |
Rim Design | Segmented Turbo |
Maximum RPM | 5500 |
Kerf | 3.2 mm |
Description
Diamond Segmented Turbo Rim Masonry Cut-
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 24mm 12 pt Metric Socket, 12 Points (5MX47)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525124)
- HUTCHINS MANUFACTURING Black BALL KNOB F/HU2023 (HU1816)
- KNIPEX 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points (98 47 10)
- DIABLO Diamond Saw Blade, Metal, 5" Dia. (DDD050DIA101F)
- DIABLO Diamond Grit Recip Blade, 9 (DS0930DGX)
- DIABLO SAW BLADE 5-1/2X18T (D055018WMX)
- DIABLO WOOD/STEEL SWBD 7.25""36T (D0736GPX)
- DIABLO Diamond Rimmed Disc for Metal Cutting w/ (DDX050DIA101F)
- DIABLO METAL HS C/O DSC 12""20MM (DBD120125G01F)
- PEARL P5 Thin Mesh Turbo Blade 4 in. 5/8 in.-20mm-7/8 in. Arbor (DIA04TTS)
- Diablo Diamond Saw Blades