Shop All Diamond Saw Blades
Diablo
Diamond Saw Blade, Metal, 4-1/2" Dia.
Mfr # DDD045DIA101F
Zoro # G1920359
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Metal
- For Use With Saw Type Angle Grinders, Circular Saws
- Blade Dia. 4 1/2 in
- Arbor Size 7/8 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DDD045DIA101F
- Zoro # G1920359
- UPC # 008925137603
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 1/2 in |
Arbor Size | 7/8 in |
Cutting Depth | 1-1/4" |
Max. Cutting Depth | 1 1/4 in |
Cut Width | 1.25 in |
Details
Materials Cut | Metal |
For Use With Saw Type | Angle Grinders, Circular Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
Max. Blade Speed | 13,280 RPM |
Grade | Better |
Plate Thickness | 0.039 in |
Application | Cut-Off |
Max. RPM | 13280 |
Arbor Hole | 7/8" |
Diamond Knockout | No |
Item | Diamond Saw Blade |
For Use With | Grinding & Polishing Metal |
Blade Material | Steel |
Series | DIA101F |
Description
Diamond Saw Blade, DIA101F Series, Blade Dia. 4 1/2 in, Arbor Size 7/8 in, Arbor Shape Round, Max. Blade Speed 13,280 RPM, For Use With Saw Type Angle Grinders, Circular Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 1 1/4 in, Materials Cut Metal, Grade Better, Cut Width 1.25 in, Blade Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flexible Magnet, Neodymium, 20 In (4FPU8)
- RIDGID Cutter Wheel (33210)
- WESTWARD 3 Piece Locking Pliers Set Vinyl Grip Handle (1ECF5)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328828)
- DIABLO SAW BLADE GP 40T X 10"" (D1040A)
- DIABLO 5 in. D Diamond Masonry Cut-Off Disc (DMADT0500)
- DIABLO FAST FRM SWBLD 5-3/8""18T (D053818WMX)
- DIABLO Diamond Grit Recip Blade, 9 (DS0930DGX)
- DIABLO METAL HS C/O DSC 12""20MM (DBD120125G01F)
- DIABLO FRAME BLADE 5-3/8""X24T (D0524X)
- GRIP TIGHT TOOLS 10 in. Classic Segmented Cut Diamond Blade (B1534)
- Diablo Diamond Saw Blades