Shop All Cup Grinding Wheels
Diablo
Diamond Cup Wheels Provide Xtrm Durabili
Mfr # DMACW0700
Zoro # G0973755
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7 in
- Arbor Hole Size 5/8"-11
- Max. RPM 8450
- Wheel Type Cup Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMACW0700
- Zoro # G0973755
- UPC # 008925154969
- Country of Origin China
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 5/8"-11 |
Details
Item | Diamond Cup Wheels Provide Xtrm Durabili |
Max. RPM | 8450 |
Wheel Type | Cup Wheel |
Description
Diamond Cup Wheels Provide Xtrm Durabili
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fiber Disc Backup Pad, 7 in Dia, PK10 (88657)
- PFERD 8" Crimped Wire Wheel - Medium Face - .020 CS Wire, 2" Keyed A.H. (81129)
- MERIT Qk Change Disc, ZircAlO, 3in, 36G, TS, PK50 (08834167072)
- SCOTCH-BRITE Fiber Disc, 8x1/2in, XCrs, SC (7000120856)
- DIABLO Diamond Cup Wheels Provide Xtrm Durabili (DMACW0450)
- DIABLO Diamond Cup Wheels Provide Xtrm Durabili (DMACW0400)
- NORTON ABRASIVES 6" dia. 2" thick 5/8 arbor Flaring Cup Wheel (66252809600)
- PARAGON DIAMOND TOOLS 4'' x 5811 Double Row Segmented Grinding Cup Wheel (CWDR-4T)
- UNITED ABRASIVES/SAIT Cup Wheel4x2x5811A16PK12 (26000)
- NORTON ABRASIVES Straight Cup Wheel, 4Diax1.5 Tx1.25AH, PK5 (66243530221)
- PARAGON DIAMOND TOOLS 4-1/2'' x 5/8-11 Double Row Segmented Grinding Cup Wheel (CWDR-4.5T)
- Diablo Cup Grinding Wheels