Shop All Cup Grinding Wheels
Diablo
Diamond Cup Wheels Provide Xtrm Durabili
Mfr # DMACW0450
Zoro # G0973457
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4-1/2 in
- Arbor Hole Size 5/8"-11
- Max. RPM 13280
- Wheel Type Cup Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMACW0450
- Zoro # G0973457
- UPC # 008925154952
- Country of Origin China
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2 in |
Arbor Hole Size | 5/8"-11 |
Details
Item | Diamond Cup Wheels Provide Xtrm Durabili |
Max. RPM | 13280 |
Wheel Type | Cup Wheel |
Description
Diamond Cup Wheels Provide Xtrm Durabili
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO PSA Sanding Disc, 6", 40G, PK5 (DCD060040P05G)
- BRUSH RESEARCH MANUFACTURING CN320F 3" Dia. Copper Center Wheel, .020 Nylon, 5/8" Arbor Hole, .937 Trim, .500 Face Width (CN320F)
- NORTON ABRASIVES Mounted Point, 1/2inDia, W185, Cotton Fiber (61463622649)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 5/8in, 60G (61463624397)
- DIABLO Diamond Cup Wheels Provide Xtrm Durabili (DMACW0400)
- DIABLO Diamond Cup Wheels Provide Xtrm Durabili (DMACW0700)
- NORTON ABRASIVES Flaring Cup Grinding Wheel, Type 11 (66253479679)
- FORNEY Cup Wheel, Masonry/Concrete, 5 in x 5/8 in-11 (72374)
- UNITED ABRASIVES/SAIT Cup Wheel5x2x5811A16 MBPK6 (26013)
- NORTON ABRASIVES Dish Grinding Whl, 6x1/2x1-1/4, AO, 60G, PK5 (66252836966)
- MAKITA 4-1/2" Low-Vibration Diamond Cup Wheel (A-96403)
- Diablo Cup Grinding Wheels