Shop All Cup Grinding Wheels
Diablo
Diamond Cup Wheels Provide Xtrm Durabili
Mfr # DMACW0400
Zoro # G0972416
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4 in
- Arbor Hole Size 5/8"-11
- Max. RPM 15250
- Wheel Type Cup Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMACW0400
- Zoro # G0972416
- UPC # 008925154945
- Country of Origin China
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Hole Size | 5/8"-11 |
Details
Item | Diamond Cup Wheels Provide Xtrm Durabili |
Max. RPM | 15250 |
Wheel Type | Cup Wheel |
Description
Diamond Cup Wheels Provide Xtrm Durabili
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8"x11/32" Cone Pointed End Carbide Burr 1/8" Shank (DULSM41)
- DYNABRADE Platen Pad, 2" Wx6" L (14341)
- PASCO Sanding Disc 5-in W x 5-in L 180-Grit 5-Hole Hook and Loop 100-Pack (P6.23-05180V5)
- SCOTCH-BRITE Sanding Hand Pad, 9" L, 6" W, Non-Woven (7010365700)
- DIABLO Diamond Cup Wheels Provide Xtrm Durabili (DMACW0450)
- DIABLO Diamond Cup Wheels Provide Xtrm Durabili (DMACW0700)
- PARAGON DIAMOND TOOLS 4-1/2'' x 5/8-11 Double Row Segmented Grinding Cup Wheel (CWDR-4.5T)
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 6 In (66253146925)
- TOLSEN 4-1/2 Double Row Segmented Turbo Cup Grinding Wheel (76684)
- PARAGON DIAMOND TOOLS 4'' x 7/8-5/8 Double Row Segmented Grinding Cup Wheel (CWDR-4)
- NORTON ABRASIVES Flaring Cup Grinding Wheel, Type 11 (66253479679)
- Diablo Cup Grinding Wheels