Shop All Diamond Saw Blades
Diablo
DIABLO SWBLD 5-7/8"" 52T
Mfr # D0552N
Zoro # G2913949
product price: $32.89
/ea
$32.89
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
- Brand Diablo
- MFR # D0552N
- Zoro # G2913949
- UPC # 8925138822
- Country of Origin Italy
- Category Diamond Saw Blades
Description
Diablo's next generation aluminum saw blades are optimized for cutting thin (up to 1/8 in.) medium (3/32 in.-1/4 in.) and thick (3/16 in.-7/16 in.) aluminum metals. The specially formulated metal cutting carbide teeth feature a Triple Chip Grind (TCG) tooth design for clean burr-free finishes virtually eliminating any type of rework. Tri-metal shock resistant brazing allows these Aluminum blades to slice through metal materials while withstanding extreme impact for maximum durability. Diablo's aluminum saw blade series is ideal for corded and cordless saws when on-the-job cutting non-ferrous metals such as aluminum extrusions copper pipe brass plate etc.
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
- ONSRUD Trim/Slotting Saw, Soft, 20 TPI, 3 1/2 (70-126)
- SUNEX WRENCH STBY COMBO 1" (SU993032)
- PFERD 10" Half Round File - DIY Packaged - Second Cut, with Handle (11027P)
- JPW INDUSTRIES Classic Series F-Clamp Kit (11116)
- DIABLO BLADE LAM/NON-FRRS10""84T (D1084L)
- DIABLO DIABLO SWBLD 14""X1""X108T (D14108N)
- DIABLO DIABLO SWBLD 12"" 72T (D1272N)
- DIABLO FRAME BLADE 5-3/8""X24T (D0524X)
- DIABLO STCKD DADO BLD SET 8""12T (DD208H)
- DIABLO DIABLO SWBLD 6-1/2"" 54T (D0654N)
- IRWIN MITR/TBLE SAW BLAD12""72T (14082)
- Diablo Power Saw Blades