Shop All Sandpaper Sheets
Diablo
Detail Triangle Sheets, Coarse 60G, PK10
Mfr # DCTTRI060P10G
Zoro # G7556845
product price: $4.97
/pk 10, $0.50/ea
Sold in multiples of 5 for $24.85
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Backing Material Pressure Sensitive Adhesive
- Width 2-7/8"
- Length 2-7/8"
- Grade Ultra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCTTRI060P10G
- Zoro # G7556845
- UPC # 008925093404
- Country of Origin Switzerland
- Category Sandpaper Sheets
Dimensions
Width | 2-7/8" |
Length | 2-7/8" |
Details
Item | Detail Triangle Sheet |
Grit | 60 |
Backing Material | Pressure Sensitive Adhesive |
Grade | Ultra Coarse |
Series | StickFast |
Abrasive Material | Aluminum Oxide |
Description
Detail Triangle Sheets,Coarse 60G,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hookit Hand File Board, 05744, 2-3/4inx1 (05744)
- VSM Abrasive Belt, 80 Grit, AO, 10x70-1/2", PK10, Coated, 10" W, 70-1/2" L, 80 Grit, Medium, Aluminum Oxide (12098)
- VSM Abrasive Belt, 40 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 40 Grit, Coarse, Aluminum Oxide (72041)
- DIABLO Diamond Cup Wheels Provide Xtrm Durabili (DMACW0700)
- DIABLO 3-3/4 in. Ceramic Blend Hook and Lock Triangle Sanding Sheet Assortment 12 pc (DCT334ASTH12G)
- DIABLO Sanding Sheet, 4-1/2"x5-1/2", 100G, PK6 (DCS045100S06G)
- DIABLO 9 in. L X 11 in. W 400 Grit Ceramic Blend All Purpose Sandpaper 5 pk (DND911400H05G)
- DIABLO 9 in. L X 11 in. W 150 Grit Aluminum Oxide Sanding Sheet 20 pk (DCS911150S20G)
- DIABLO Sanding Sheet, 9"x11", 60G, PK4 (DCS911060S04G)
- DIABLO SandNet 11 in. L X 9 in. W 180 Grit Ceramic Sanding Sheet 5 pk (DND911180H05G)
- 3M Refill Roll, 85 ft. L x 2-1/2in, Very Fine (7000028210)
- Diablo Sandpaper Sheets