Shop All Sandpaper Sheets
Diablo
Detail Sanding Sheets, Medium 120G, PK5
Mfr # DCTDET120H05G
Zoro # G7556809
product price: $4.97
/pk 5, $0.99/ea
Sold in multiples of 5 for $24.85
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Width 4-3/16"
- Length 6-3/4"
- Grade Fine
- Series Hook and Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCTDET120H05G
- Zoro # G7556809
- UPC # 008925093480
- Country of Origin Switzerland
- Category Sandpaper Sheets
Dimensions
Width | 4-3/16" |
Length | 6-3/4" |
Details
Item | Detail Sanding Sheet |
Grit | 120 |
Grade | Fine |
Series | Hook and Lock |
Abrasive Material | Aluminum Oxide |
Description
Detail Sanding Sheets,Medium 120G,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, Coarse (07D032)
- NORTON ABRASIVES Qk Chang Dsc Backup Pad, 4-1/2"D, TS (63642502985)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.0938 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252841906)
- ALLSTAR PERFORMANCE Allstar Performance ALL12130 Emery Cloth Roll; 1 in. x 150 ft. - 60 Grit (ALL12130)
- DIABLO 9 in. L X 11 in. W 320 Grit Ceramic Blend All Purpose Sandpaper 5 pk (DND911320H05G)
- DIABLO 9 in. L X 11 in. W Assorted Grit Aluminum Oxide Sanding Sheet 6 pk (DCS911ASTS06G)
- DIABLO 9 in. L X 11 in. W 80 Grit Aluminum Oxide Sanding Sheet 20 pk (DCS911080S20G)
- DIABLO Sanding Sheet Assorted, 1/4", PK10 (DCS045VGPP10G)
- DIABLO 9 in. L X 11 in. W 150 Grit Aluminum Oxide Sanding Sheet 4 pk (DCS911150S04G)
- DIABLO Dcvdrmvgps10G Sanding Sleeves (DCVDRMVGPS10G)
- DIABLO Detail Triangle Sheets, Coarse 60G, PK10 (DCTTRI060P10G)
- Diablo Sandpaper Sheets