Shop All Sandpaper Sheets
Diablo
Detail Sanding Sheets, Coarse 80G, PK5
Mfr # DCTDET080H05G
Zoro # G7556991
Sold in multiples of 5 for $24.85
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Width 4-3/16"
- Length 6-3/4"
- Grade Coarse
- Series Hook and Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DCTDET080H05G
- Zoro # G7556991
- UPC # 008925093473
- Country of Origin Switzerland
- Category Sandpaper Sheets
Dimensions
Width | 4-3/16" |
Length | 6-3/4" |
Details
Item | Detail Sanding Sheet |
Grit | 80 |
Grade | Coarse |
Series | Hook and Lock |
Abrasive Material | Aluminum Oxide |
Description
Detail Sanding Sheets,Coarse 80G,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1" Crimped Wire End Brush, .020" Stainless Steel Fill (10024)
- VSM Abrasive Belt, 36 Grit, AO, 1 x 48", PK10, Coated, 1" W, 48" L, 36 Grit, Very Coarse, Aluminum Oxide (131630)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Aluminum Oxide, KK711X (108559)
- PFERD 4" COMBITWIST® Knot Cup Brush - .023 CS Wire, 5/8-11 Thread (ext.) (82717)
- DIABLO 5-1/2 in. L X 4-1/2 in. W 60 Grit Aluminum Oxide 1/4 Sheet Sandpaper 6 pk (DCS045060S06G)
- DIABLO 9 in. L X 3-2/3 in. W 80 Grit Aluminum Oxide Sanding Sheet 10 pk (DCS323080S10G)
- DIABLO 18 in. L X 3 in. W Assorted Grit Zirconium Oxide Sanding Belt 5 pk (DCB318ASTS05G)
- DIABLO 5-1/2 in. L X 3-7/8 in. W 220 Grit Aluminum Oxide Mouse Sandpaper 5 pk (DCTCAT220H05G)
- DIABLO Wet/Dry 1/3 Sheet (3-2/3" x 9") 20, PK10 (DCS323200010W)
- DIABLO Sanding Sheet, 4-1/2"x5-1/2", 150G, PK6 (DCS045150S06G)
- 3M Refill Roll, 80 ft. L x 3-1/4 in., Fine (7000045204)
- Diablo Sandpaper Sheets