Shop All Reciprocating Saw Blades
Diablo
Demo Demon 6 in. Carbide Reciprocating Saw Blade 6/9 TPI 3 pk
Mfr # DS0609CGP3
Zoro # G506429128
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 6/9
- Length 6 in
- Tooth Design Carbide Teeth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DS0609CGP3
- Zoro # G506429128
- UPC # 8925138655
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Details
Teeth per Inch | 6/9 |
Tooth Design | Carbide Teeth |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Double Cut 24" x 7/8" (07828)
- KLEVER Safety Recessed 5 1/2 in L, 10 PK (PLS-100-Y)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 5 1/4 in L (54TN06)
- OSG Spiral Point Tap, Plug, 3 (1295300)
- DIABLO 9 in. Bi-Metal Reciprocating Saw Blade 4/6 TPI 5 pc (DS0912BW5)
- DIABLO Carbide Tipped Pruning and Clean W, PK10, 10 PK (DS0603CP10)
- DIABLO RECIP BLADE 6"" 8/10T 2PK (DS0608BFD2)
- DIABLO RECIP BLADE 6"" 6-12T 2PK (DS0612BW2)
- DIABLO 6 in. L x Metal Cutting Saw Blades (DS0614BF25)
- DIABLO 6in Demo Demon Wood Reciprocating Saw Blade (DS0612BW25)
- HARDWARE EXPRESS 20582956R Lenox Bi-Metal Reciprocating Blade- 9 in. (2488062)
- Diablo Power Saw Blades