Shop All Reciprocating Saw Blades
Diablo
Demo Demon 12 in. Carbide Reciprocating Saw Blade 5/7 TPI 3 pk
Mfr # DS1206CWS3
Zoro # G406429013
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Teeth per Inch 5/7
- Tooth Design Carbide Teeth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DS1206CWS3
- Zoro # G406429013
- UPC # 8925132882
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Length | 12 in |
Details
Teeth per Inch | 5/7 |
Tooth Design | Carbide Teeth |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx(R) Flag Handle Torx(R) Key, T9 Tip Size, 1 19/32 in Long, 15/16 in Short, 10 PK (37059)
- WERA Screwdriver 1/8 in Round (5110001001)
- PROTO 1/2 in Drive Impact Socket 5/8 in Size, Deep Socket, black oxide (J7320HT)
- KO-KEN Socket 7mm Nut Grip 18mm 1/4 Sq. Drive (2450MS-7)
- DIABLO 9" L x Fire Rescue Cutting Reciprocating Saw Blade (DS0914WBF200)
- DIABLO Reciprocating Saw Blade, 1PK (PS0013S)
- DIABLO Bi-Metal Recip Blade for Nail-Embe, PK25, 25 PK (DS1214BGP25)
- DIABLO 12" L x General Purpose Cutting Reciprocating Saw Blade (DS1209CGP)
- DIABLO 9" L x Demolition Cutting Reciprocating Saw Blade (DS0906CWS3)
- DIABLO Bi-Metal Recip Blade for Medium Me, PK15, 15 PK (DS1214BF15)
- WESTWARD 6" L x Metal Cutting Reciprocating Saw Blade (24A534)
- Diablo Reciprocating Saw Blades