Shop All Sandpaper Sheets
Diablo
Dcvdrmvgps10G Sanding Sleeves
Mfr # DCVDRMVGPS10G
Zoro # G6454464
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80/150
- Width 1/2 in to 2 in
- Length 4-1/2 in
- Grade Multi-Grade
- Backing Weight 7.25 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCVDRMVGPS10G
- Zoro # G6454464
- UPC # 8925093879
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 1/2 in to 2 in |
Length | 4-1/2 in |
Details
Item | Oscillating Tool Accessories |
Grit | 80/150 |
Grade | Multi-Grade |
Backing Weight | 7.25 lbs |
Abrasive Material | Zirconium |
Description
Premium Sandpaper Sleeves (10) Assortment Pack Includes Five 80-Grit (Medium) And Five 150-Grit (Fine) For Use On Spindle Sander. They Are Ideal For Sanding Wood, Metal, And Plastics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Ultra Fine Sand Block (DFBBLOCUFN01G)
- DYNABRADE Hard Platen Pad, 1/2"x2" (11135)
- PFERD 6" x 1/8 Grinding Wheel, 7/8" A.H. - SG STEEL - Type 27 (63399)
- CENTURY DRILL & TOOL Century Drill 0 Cutting Wheel 4" x 3/8" Aluminum Oxide (8306)
- DIABLO 2-3/4 in. 400g Sandnet, 10PK (DND234400S10N)
- DIABLO 5-1/2 in. L X 4-1/2 in. W 220 Grit Aluminum Oxide Sanding Sheet 6 pk (DCS045220S06G)
- DIABLO Sanding Sheet, 80-Grit (Coarse) , PK20 (DCS911080S20G)
- DIABLO 9 in. L X 11 in. W 400 Grit Aluminum Oxide Sanding Sheet 4 pk (DCS911400S04G)
- DIABLO 9 in. L X 3-2/3 in. W 80 Grit Aluminum Oxide Sanding Sheet 10 pk (DCS323080S10G)
- DIABLO 18 in. L X 3 in. W Assorted Grit Zirconium Oxide Sanding Belt 5 pk (DCB318ASTS05G)
- NORTON CO 07660747980 9 x 11 in. Garnet Wood Sanding Sheets. (NO574219)
- Diablo Sandpaper Sheets