Shop All Circular Saw Blades
Diablo
D1080X Atb Fine Finish Saw Blade
Mfr # D1080X
Zoro # G7186488
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Wood
- Size 10 in.
- Tool Weight 10.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # D1080X
- Zoro # G7186488
- UPC # 8925020493
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Size | 10 in. |
Details
Item | Saw Blades |
Application | Wood |
Tool Weight | 10.96 lbs |
Description
Ideal For Fine Cabinetmaking, This Is Your Go-To Blade For Slicing Through Oak, Pine, Melamine, Veneer Plywood, And Delicate Molding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel (80024D2B51715)
- BOSCH 12V 3-Plane Line Laser (GLL3-330CG)
- WILLIAMS Williams Combo Slip-Joint Pliers, 6" (PL-6C)
- RIDGID Strap, Cinching 1" L6 X 1" (48007)
- DIABLO Tooth Aluminum Cutting Saw Blade, 5-1/2 (D055050NMX)
- DIABLO D0756N Carbide Circular Saw Blade (D0756N)
- DIABLO Saw Blade, 60-Tooth Fine Finish Saw Blad (D0860X)
- DIABLO SAW BLADE 8-1/2""60T DIAB (D0860S)
- DIABLO Tooth Steel Carbide-Tipped Saw Blade (D0532F)
- DIABLO SAW BLADE 6-1/2"" 48T (D0648CFX)
- DIABLO 14", 100-Teeth Circular Saw Blade (LU89M014)
- Diablo Power Saw Blades