Shop All Circular Saw Blades
Diablo
D1024X Ripping Saw Blade
Mfr # D1024X
Zoro # G6333102
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Wood
- Size 10 in.
- Tool Weight 10.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # D1024X
- Zoro # G6333102
- UPC # 8925020479
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Size | 10 in. |
Details
Item | Saw Blades |
Application | Wood |
Tool Weight | 10.96 lbs |
Description
10 In. 24 Tooth Ripping Circular Saw Blade Cuts Rough Framing Lumber, High-Quality Finish Lumber, Plywood, Osb And Hardwood Siding With A Smooth, Fast And Accurate Cut.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 402, 400 Series C-Clamp, 0in. - 2-1/8in. Jaw Opening, 2-1/4in. Throat Depth (14214)
- EKLIND T3-T20 10Pc. Torx Precision Screwdriver Set (92200)
- DRILL AMERICA 1-3/4"-5 Carbon Steel Hex Die (DWTSH1-3/4-5)
- DAYTON Steel Handle Assembly, Fits Dayton Brand (56LN53)
- DIABLO 10", 60-Teeth Circular Saw Blade (D1060X)
- DIABLO Tooth Aluminum Cutting Saw Blade, 5-1/2 (D055050NMX)
- DIABLO Tooth (PCD) Laminate Flooring PERGOBlade (D1012LF)
- DIABLO Tooth Steel Dmn Carbide-Tipped Saw Blade (D055030FMX)
- DIABLO 7-1/4", 40-Teeth Circular Saw Blade (D0740X)
- DIABLO Saw Blade, 60-Tooth Fine Finish Saw Blad (D0860X)
- SUPERIOR STEEL 12 Inch x 66 Teeth x 1 Inch Arbor Metal Cutting Carbide Tipped Saw Blade (30066)
- Diablo Power Saw Blades