Shop All Gate Operators & Accessories
Diablo Controls
Vehicle Detector, Very Low Current
Mfr # DSP-7
Zoro # G0022891
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Relay
- Detection Range Variable
- Sensitivity Variable
- Operating Temp. Range -35 Degrees to 165 Degrees F
- Loop Impedance 20 to 2000 MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo Controls
- MFR # DSP-7
- Zoro # G0022891
- UPC # 646791565375
- Country of Origin China
- Category Gate Operators & Accessories
Dimensions
Overall Width | 3 in |
Overall Length | 1 1/2 in |
Overall Height | 1 1/2 in |
Details
Item | Vehicle Detector |
Includes | Relay |
Detection Range | Variable |
Sensitivity | Variable |
Operating Temp. Range | -35 Degrees to 165 Degrees F |
Loop Impedance | 20 to 2000 MHz |
Features | Automatically Compensates for Loop and Lead-in Sizes, Designed to be Cross Talk Free Between Other Loops, Fail Safe Operation, Plug and Play |
Power Required | 10 to 30V AC |
Contact Rating | 1A @ 110V AC |
Number of Channels | 1 |
Minimum Operating Temperature | -35 Degrees F |
Minimum Loop Inductance | 20 uH |
Maximum Loop Inductance | 2,000 uH |
Maximum Operating Temperature | 165 Degrees F |
Description
Vehicle Detector, Includes Relay, Number of Channels 1, Operating Voltage 10 to 30V AC, Minimum Loop Inductance 20 uH, Maximum Loop Inductance 2,000 uH, Features Automatically Compensates for Loop and Lead-in Sizes, Designed to be Cross Talk Free Between Other Loops, Fail Safe Operation, Plug and Play, Overall Height 1 1/2 in, Overall Length 1 1/2 in, Overall Width 3 in, Minimum Operating Temperature -35 Degrees F, Maximum Operating Temperature 165 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50, Rod Thread M5 (AF640-062)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 30ft Roll - Dark Gray (03-165)
- PRIME-LINE Extension Spring 2-5/8 in. x 3/4 in. (2 pack) (SP 9617)
- MAG-MATE Ring Magnet, Neodymium, 1/4 in. (NE365200250NP35)
- DIABLO CONTROLS Vehicle Detector, 11 Pin Plug-In (DSP-15 LVT)
- DIABLO CONTROLS Vehicle Detector, 11 Pin (DSP-20 LV)
- DIABLO CONTROLS Vehicle Detector, Very Low Current, 1 Chan (DSP-7LP)
- DIABLO CONTROLS Vehicle Detector, Low Current (DSP-50)
- DIABLO CONTROLS Vehicle Detector, 10 Pin Plug-In (DSP-40S)
- DIABLO CONTROLS Vehicle Detector, 20 to 2000 MHz (DSP-10 117)
- LINEAR Security Pin Lock for ALL MODELS (FM345)
- Diablo Controls Gate Operators & Accessories