Shop All Gate Operators & Accessories
Diablo Controls
Vehicle Detector, Switchless
Mfr # DSP-11 LV
Zoro # G0022876
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Relay
- Contact Rating 1A @ 110V AC
- Features Switchless
- Loop Impedance 20 to 2000 MHz
- Number of Channels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo Controls
- MFR # DSP-11 LV
- Zoro # G0022876
- Country of Origin United States
- Category Gate Operators & Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 3 in |
Details
Item | Vehicle Detector |
Includes | Relay |
Contact Rating | 1A @ 110V AC |
Features | Switchless |
Loop Impedance | 20 to 2000 MHz |
Number of Channels | 1 |
Detection Range | Variable |
Sensitivity | Variable |
Power Required | 10 to 30V AC |
Operating Temp. Range | -35 Degrees to 165 Degrees F |
Minimum Loop Inductance | 20 uH |
Maximum Operating Temperature | 165 Degrees F |
Maximum Loop Inductance | 2,000 uH |
Minimum Operating Temperature | -35 Degrees F |
Description
Vehicle Detector, Includes Relay, Number of Channels 1, Operating Voltage 10 to 30V AC/DC, Minimum Loop Inductance 20 uH, Maximum Loop Inductance 2,000 uH, Features Switchless, Overall Height 1 1/2 in, Overall Length 3 in, Overall Width 1 1/2 in, Minimum Operating Temperature -35 Degrees F, Maximum Operating Temperature 165 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LOK ProLok: Blue Punch-Schlage-Classic (PRL-BP201SC)
- SOUTHCO-ALBANY DIV Ss Push-On Retainer (S 85-34-201-20)
- BEST Mortise Lockset, Lever, 45H, Store, Mech. (45H7D15H626RH)
- KABA ILCO Key Machine Cutter Bar (KD50-111)
- DIABLO CONTROLS Vehicle Detector, 10 Pin Plug-In (DSP-40S)
- DIABLO CONTROLS Vehicle Detector, Very Low Current, 1 Chan (DSP-7LP)
- DIABLO CONTROLS Vehicle Detector, Low Current (DSP-50)
- DIABLO CONTROLS Vehicle Detector, 10 to 30VAC, 75 ft. (DSP-13P - 75')
- DIABLO CONTROLS Vehicle Detector, Board Type Loop (DSP-22-1)
- DIABLO CONTROLS Vehicle Detector, 2 Channel (DSP-22-2)
- LIFTMASTER Photo Eye, Black, 4-39/64" L, 4-39/64" H (LMRRUL)
- Diablo Controls Gate Operators & Accessories