Shop All Gate Operators & Accessories
Diablo Controls
Vehicle Detector, 20 to 2000 MHz
Mfr # DSP-10 117
Zoro # G0022961
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Relay
- Operating Temp. Range -35 Degrees to 165 Degrees F
- Contact Rating 1A @ 110V AC
- Loop Impedance 20 to 2000 MHz
- Detection Range Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo Controls
- MFR # DSP-10 117
- Zoro # G0022961
- Country of Origin China
- Category Gate Operators & Accessories
Dimensions
Overall Height | 2 1/2 in |
Overall Width | 2 in |
Overall Length | 4 in |
Details
Item | Vehicle Detector |
Includes | Relay |
Operating Temp. Range | -35 Degrees to 165 Degrees F |
Contact Rating | 1A @ 110V AC |
Loop Impedance | 20 to 2000 MHz |
Detection Range | Variable |
Power Required | 110V AC |
Features | 11 Pin Plug-In |
Sensitivity | Variable |
Number of Channels | 1 |
Minimum Operating Temperature | -35 Degrees F |
Maximum Loop Inductance | 2,000 uH |
Maximum Operating Temperature | 165 Degrees F |
Minimum Loop Inductance | 20 uH |
Description
Vehicle Detector, Includes Relay, Number of Channels 1, Operating Voltage 117V AC, Minimum Loop Inductance 20 uH, Maximum Loop Inductance 2,000 uH, Features 11 Pin Plug-In, Overall Height 2 1/2 in, Overall Length 4 in, Overall Width 2 in, Minimum Operating Temperature -35 Degrees F, Maximum Operating Temperature 165 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 138, 2-1/8, 2.318, PK10 (U38801.009.0212)
- ZORO SELECT 4 1/2 in W x 4 1/2 in H Gray Prime Coat Door and Butt Hinge (4PA53)
- PRIME-LINE Sash Lock and Keeper, Right Hand, White Single Pack (H 3953)
- ZORO SELECT O-Ring, Dash 337, Neoprene, 0.21 In., PK10 (1BWL2)
- DIABLO CONTROLS Vehicle Detector, 10 to 30VAC, 75 ft. (DSP-13P - 75')
- DIABLO CONTROLS Vehicle Detector, 11 Pin (DSP-20 LV)
- DIABLO CONTROLS Vehicle Detector, Very Low Current (DSP-7)
- DIABLO CONTROLS Vehicle Detector, Very Low Current, 1 Chan (DSP-7LP)
- DIABLO CONTROLS Vehicle Detector, Board Type Loop (DSP-22-1)
- DIABLO CONTROLS Vehicle Detector, 110VAC (DSP-6-LP)
- PEDESTAL PRO Outdoor Housing, 8"H, 12"W, 10 lb. (Lando-CS-12x8-E)
- Diablo Controls Gate Operators & Accessories