Shop All Gate Operators & Accessories
Diablo Controls
Vehicle Detector, 2 Channel
Mfr # DSP-22-2
Zoro # G0022989
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Loop Impedance 20 to 2000 MHz
- Detection Range Variable
- Number of Channels 2
- Power Required 18 V DC
- Sensitivity Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo Controls
- MFR # DSP-22-2
- Zoro # G0022989
- Country of Origin China
- Category Gate Operators & Accessories
Dimensions
Overall Length | 1 in |
Overall Height | 4 1/2 in |
Overall Width | 7 in |
Details
Item | Vehicle Detector |
Loop Impedance | 20 to 2000 MHz |
Detection Range | Variable |
Number of Channels | 2 |
Power Required | 18 V DC |
Sensitivity | Variable |
Operating Temp. Range | -35 Degrees to 165 Degrees F |
Maximum Operating Temperature | 165 Degrees F |
Maximum Loop Inductance | 700 uH |
Minimum Loop Inductance | 50 uH |
Minimum Operating Temperature | -35 Degrees F |
Description
Vehicle Detector, Number of Channels 2, Operating Voltage 24V DC, Minimum Loop Inductance 50 uH, Maximum Loop Inductance 700 uH, Overall Height 4 1/2 in, Overall Length 1 in, Overall Width 7 in, Minimum Operating Temperature -35 Degrees F, Maximum Operating Temperature 165 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (BF107 X 70A.32D316)
- MNG 5" Pull, Precision, Oil Rubbed Bronze (85613)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (718R-034S)
- SCHLAGE COMMERCIAL Satin Nickel Latch 12287619 (12287619)
- DIABLO CONTROLS Vehicle Detector, 10 to 30VAC, 75 ft. (DSP-13P - 75')
- DIABLO CONTROLS Vehicle Detector, 11 Pin Plug-In, 1Channel (DSP-10 LV)
- DIABLO CONTROLS Vehicle Detector, 11 Pin (DSP-20 LV)
- DIABLO CONTROLS Vehicle Detector, 20 to 2000 MHz (DSP-10 117)
- DIABLO CONTROLS Vehicle Detector, Low Current Draw (DSP-55-100)
- DIABLO CONTROLS Vehicle Detector, 10 Pin Plug-In (DSP-40S)
- PEDESTAL PRO Card Reader Cover, 6"H, 6"W (HOOD-CS-06x6)
- Diablo Controls Gate Operators & Accessories