Shop All Gate Operators & Accessories
Diablo Controls
Vehicle Detector, 100 ft. Lead-In
Mfr # DSP-50 PROBE KIT - 75'
Zoro # G0023059
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Sensitivity Probe with 75 ft Lead
- Loop Impedance 20 to 1,500 uH
- Number of Channels 1
- Sensitivity Variable
- Power Required 10 to 30V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo Controls
- MFR # DSP-50 PROBE KIT - 75'
- Zoro # G0023059
- Country of Origin United States
- Category Gate Operators & Accessories
Details
Item | Vehicle Detector |
Includes | Sensitivity Probe with 75 ft Lead |
Loop Impedance | 20 to 1,500 uH |
Number of Channels | 1 |
Sensitivity | Variable |
Power Required | 10 to 30V AC |
Operating Temp. Range | -35 Degrees to 165 Degrees F |
Features | Probe with Sensitivity - 75 ft Lead-In |
Detection Range | Variable |
Minimum Loop Inductance | 20 uH |
Maximum Loop Inductance | 1,500 uH |
Maximum Operating Temperature | 165 Degrees F |
Minimum Operating Temperature | -35 Degrees F |
Description
Vehicle Detector, Includes Sensitivity Probe with 75 ft Lead, Number of Channels 1, Operating Voltage 10 to 30V AC, Minimum Loop Inductance 20 uH, Maximum Loop Inductance 1,500 uH, Features Probe with Sensitivity - 75 ft Lead-In, Minimum Operating Temperature -35 Degrees F, Maximum Operating Temperature 165 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR PERFORMANCE Allstar Performance ALL18228 0.19 in. Dia. Cleco Pins - Pack of 100 (ALL18228)
- HILLMAN Plastic Assorted Jogger's Wrist Coil Key Chain, 12PK (701708)
- ZORO SELECT O-Ring, Buna N, Dash 425, 4-1/2, 5.025, PK2 (U38805.025.0450)
- HARDWARE RESOURCES 110° Heavy Duty Partial Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0179.25)
- DIABLO CONTROLS Vehicle Detector, Very Low Current (DSP-7)
- DIABLO CONTROLS Vehicle Detector, Board Type Loop (DSP-22-1)
- DIABLO CONTROLS Vehicle Detector, 10 to 30VAC, 75 ft. (DSP-13P - 75')
- DIABLO CONTROLS Vehicle Detector, 10 Pin Plug-In (DSP-40S)
- DIABLO CONTROLS Vehicle Detector, Low Current (DSP-50)
- DIABLO CONTROLS Vehicle Detector, 20 to 2000 MHz (DSP-10 117)
- LINEAR Transformer, 18 Volt/40VA UL Only (RB570)
- Diablo Controls Gate Operators & Accessories