Shop All Gate Operators & Accessories
Diablo Controls
Vehicle Detector, 1 Channel
Mfr # DSP-13P - 100'
Zoro # G0023095
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. Range -35 Degrees to 165 Degrees F
- Detection Range Variable
- Power Required 10 to 30V AC
- Sensitivity Variable
- Number of Channels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo Controls
- MFR # DSP-13P - 100'
- Zoro # G0023095
- Country of Origin United States
- Category Gate Operators & Accessories
Details
Item | Vehicle Detector |
Operating Temp. Range | -35 Degrees to 165 Degrees F |
Detection Range | Variable |
Power Required | 10 to 30V AC |
Sensitivity | Variable |
Number of Channels | 1 |
Loop Impedance | 20 to 2000 MHz |
Minimum Operating Temperature | -35 Degrees F |
Maximum Operating Temperature | 165 Degrees F |
Description
Vehicle Detector, Number of Channels 1, Operating Voltage 10 to 30V AC, Minimum Operating Temperature -35 Degrees F, Maximum Operating Temperature 165 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knob w/Lock, Medium Duty, 19 Series (5TUN4)
- ZORO SELECT Grommet, Buna-N, MS 35489-4, PK50 (3MRG4)
- MSI Carrara White Ellipsis SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0293-SAM)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (20084)
- DIABLO CONTROLS Vehicle Detector, 11 Pin Plug-In (DSP-15 LVT)
- DIABLO CONTROLS Vehicle Detector, 2 Channel (DSP-22-2)
- DIABLO CONTROLS Vehicle Detector, Low Current (DSP-50)
- DIABLO CONTROLS Vehicle Detector, Low Current Draw (DSP-55-100)
- DIABLO CONTROLS Vehicle Detector, Very Low Current, 1 Chan (DSP-7LP)
- DIABLO CONTROLS Vehicle Detector, 20 to 2000 MHz (DSP-10 117)
- PEDESTAL PRO Buffer Plate, 5" x 5" x 1" size, black (CS-ABP-0505)
- Diablo Controls Gate Operators & Accessories