Shop All Crowd Control Accessories
Diablo Controls
Single Card Rack, Use w/Mfr.No. DSP-13
Mfr # RK1
Zoro # G0269748
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Loop and Free Exit Probe Vehicle Detector
- Features Allow Installers to Hard Wire DSD-13 Tri-Axis Detection System to the Control Box
- Product Type Single Card Rack
- Compatible with Manufacturer Model Number DSP-55
- Compatible Manufacturer Model Number DSP-55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo Controls
- MFR # RK1
- Zoro # G0269748
- Country of Origin United States
- Category Crowd Control Accessories
Details
Item | Single Card Rack |
For Use With | Loop and Free Exit Probe Vehicle Detector |
Features | Allow Installers to Hard Wire DSD-13 Tri-Axis Detection System to the Control Box |
Product Type | Single Card Rack |
Compatible with Manufacturer Model Number | DSP-55 |
Compatible Manufacturer Model Number | DSP-55 |
Compatible Manufacturer Part Number | DSP-55 |
For Use with Mfr. Model Number | DSP-55 |
For Use With Mfr. Model Number | DSP-55 |
Description
Single Card Rack, Product Type Single Card Rack, For Use With Loop and Free Exit Probe Vehicle Detector, Features Allow Installers to Hard Wire DSD-13 Tri-Axis Detection System to the Control Box, Compatible with Manufacturer Model Number DSP-55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Stencil, Caution Forklift Traffic, 42 in (STL-116-14815)
- SUPER ANCHOR SAFETY 2x4/2x6/2x8 Combination Safety Bar 24"OCx 48" Length. (1013)
- EAGLE MFG Oily Waste Can, 6 gal., Polyethylene, Black (933FLBLK)
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, L (4063-L (9))
- DIABLO CONTROLS Single Card Rack, with Relay (RK-1R)
- ZORO SELECT Chain Link, Red, 2" Size, Plastic (50705-10)
- GLOBAL INDUSTRIAL Rubber Base For Delineator Post, Square (670606)
- US WEIGHT Plastic Chain Connectors - 2 Pack, 2PK (U2300ACC)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1010)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- Diablo Controls Crowd Control